47-7/8 in. Canopy Range Hood in Stainless Steel
Professional 47-7/8 in. Canopy Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Configuration:
- Convertible
- Control Type:
- Backlit
- Depth:
- 24 in
- Duct Size:
- 10 in;3-1/4 in x 10 in;8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Canopy
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Max CFM:
- 1200 cfm
- Type:
- DHWHE4812S
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 47-7/8 in