DESCRIPTION

Dacor Single Wall Oven with Epicure Handle

DDTO130S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/2 in
Height
27-3/4 in
Interior Light
Yes
UL Listed
No
Volts
240V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY