DESCRIPTION

Dahl Brothers 250 psi FIP x OD Compression Angle Supply Stop Valve with Locking Lever

D611533BAG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
ASME Specifications
ASME A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Locking Lever
Valve Size
1/2 in, 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY