DESCRIPTION

Dahl Brothers Brass Hose and Boiler Drain Valve

D6210104BAG

Valve Size:

SPECIFICATIONS

End Connection 1
Hose
End Connection 2
Hose
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY