DESCRIPTION

Dahl Brothers Compact Dual Outlet Angle Stop Valve

D611333131

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
ASME Specifications
ASME A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Locking Lever Handle
Valve Size
3/8 in, 5/8 in

Starting at
Call for Pricing
  • QUANTITY