DESCRIPTION

Dahl Brothers Compact Dual Shut-Off Valve

DE334001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CSA Certified
Yes
Color Finish
Polished Chrome
End Connection 1
OD Compression
End Connection 3
OD Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
3/8 in, 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY