DESCRIPTION

Dahl Brothers Compression Dual Outlet Angle Supply Stop Valve

D611333130

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
ASME Specifications
ASME A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Locking Lever
Valve Size
1/4 in, 3/8 in, 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY