DESCRIPTION

Dahl Brothers Compression x Female Swivel Hose Dishwasher Brass 90 Degree Elbow

D6203104F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Female
End Connections
Compression x Female
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass