DESCRIPTION

Dahl Brothers FIP x Male Hose Angle Supply Stop Valve

D6115304BAG

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Male Hose
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY