1/2 in. Female Solder Loose Key Straight Supply Stop Valve in Rough Brass
Mini-Ball™ 1/2 in. Female Solder Loose Key Straight Supply Stop Valve in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Shuts off water on a run within the main circuit - not at the end of the line
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- CSA Certified:
- Yes
- Collection:
- Mini-Ball™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder x Female Solder
- Handle Material:
- Zinc
- Handle Type:
- Loose Key
- Height:
- 7-4/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 250 psi
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 12 in