DESCRIPTION

Dahl Brothers Mini-Ball™ 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome

DE412363

Manufacturer Part #: E41-2363

Valve Size:

3/8 in

SPECIFICATIONS

Collection
Mini-Ball™
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
OD Female Compression x OD Compression
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Straight Supply Stop Valve

Print

DOCUMENTS