Dahl Brothers

Mini-Ball™ 5/8 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome

Part #D5113331  |  Item #3930142  |  Manufacturer Part #511-33-31

$14.74 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  24
  • Case:  144
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

CSA Certified: Yes

Collection: Mini-Ball™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD Compression

End Connection 2: OD Compression

End Connections: OD Compression

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No

Valve Body Style: Straight

Valve Size: 5/8 in x 3/8 in

Valve Type: Straight Supply Stop Valve