DESCRIPTION

Dahl Brothers Mini-Ball™ OD Compression Straight Supply Stop Valve

D5113331BAG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CSA Certified
Yes
Collection
Mini-Ball™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD Compression
Handle Material
Zinc
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Lever
Valve Size
3/8 in, 5/8 in

Starting at
Call for Pricing
  • QUANTITY