DESCRIPTION

Dahl Brothers Mini-Ball™ OD Compression Straight Supply Stop Valve

D6213330BAG

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CSA Certified
Yes
Collection
Mini-Ball™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Zinc
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Lever
Valve Size
1/4 in, 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY