DESCRIPTION

Dahl Brothers Outside Diameter Male Hose Angle Stop Valve

D6113304BAG

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Male Hose
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Size
5/8 in

Starting at
Call for Pricing
  • QUANTITY