DESCRIPTION

Dahl Brothers Mini-Ball™ Steel OD Compression Straight Supply Stop Valve

D5113231

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CSA Certified
Yes
Collection
Mini-Ball™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
OD Compression
Handle Material
Zinc
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Lever
Valve Size
1/2 in, 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY