Washing Machine Female Solder Supply Box
Mini-Ball™ Washing Machine Female Solder Supply Box
Frequently Purchased Together
Product Details
- Includes shank nut
- Made in Canada with American materials
- The original 1/4 turn outlet box valve for washing machines
- Lifetime Warranty
- Every valve is tested before leaving our facility
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Residential
- Box Material:
- Brass
- CSA Certified:
- Yes
- Collection:
- Mini-Ball™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Female Solder
- End Connection 2:
- MGHT
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 0.5 lb