Daikin
15 Series 9 MBH Wall Mount Outdoor 0.75 Ton Mini-Split Single-Zone
Part #DRKN09NMVJU | Item #7014084 | Manufacturer Part #RKN09NMVJU
MBH:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 15 Amps
Specifications
AMP: [15, 7.9]
Auto Switching Heat Cool : Yes
BTU: 9000
BTU Cooling Rating: 56500 Btu/h
BTU Heat Rating: 59000 Btu/h
Blower Type: Direct Drive
CEC Compliant: Not for Sale in CA
Collection: 15 Series
Compressor Type: Inverter
Configuration: [Horizontal, Upflow]
Decibel Rating dB : 46 dB
Depth: 11-13/100 in
EER: 10.4
ETL Listed: Yes
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
HSPF: 8.5
Height: 21-5/8 in
ISO Specifications: Yes
Indoor Outdoor: Outdoor
Installation Type: Wall Mount
Length: 49 ft
Liquid Line OD : 1/4 in
MBH: 9
Max CFM: 1243
Origin: Global
Phase: Single Phase
Product Type: Outdoor Condenser
Refrigerant: R-410A
SEER: 15
Stages: 1C
Suction Line OD : 3/8 in
Tonnage: 0.75 Ton
UL Listed: No
Volts: 208/230V
Weight: 53
Width: 26-14/25 in
Zones: 1