18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #RX18AXVJU
19 Series 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AHRI Certified
- Frequency: 60 Hz
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Recommended Breaker Size: 20 Amps
- Parts Warranty: 5 Years
Specifications
- AFUE:
- 96.00 %
- AMP:
- 0.30, 0.45, 10.8, 18.3
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coating:
- Aluminum
- Collection:
- 19 Series
- Compressor Type:
- Swing
- Configuration:
- Horizontal, Upflow
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-63/100 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 28-5/16 in
- Horsepower:
- 1 hp
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 98-2/5 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Material:
- Steel, Stainless Steel
- Max CFM:
- 2461 cfm
- Max Fuse Size:
- 20
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 18
- Stages:
- 1H/1C
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 34-1/4 in
- Zones:
- 1