19 Series 22 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

Part #DRXN24NMVJU  |  Item #7014085  |  Manufacturer Part #RXN24NMVJU

Call for Pricing

MBH:

22

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

AMP: 0.3, 0.53, 14.5, 18.3

Auto Switching Heat Cool : No

BTU Cooling Rating: 22000 Btu/h

BTU Heat Rating: 22000 Btu/h

CEC Compliant: Not for Sale in CA

Collection: 19 Series

Compressor Type: Swing

Decibel Rating dB : 59 dB

Depth: 12-5/8 in

EER: 9.2

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 8.2

Height: 28-15/16 in

Ignition System: Silicon Nitride

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 22

Max CFM: 2609

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 15

Stages: Two

Suction Line OD : 1/4 in

Tonnage: 2 Ton

Type: GGCVC80603BX

UL Listed: No

Volts: 208/230V

Weight: 97

Width: 34-1/4 in

Zones: 1