9 MBH Wall Mount Outdoor 0.75 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #RX09AXVJU
19 Series 9 MBH Wall Mount Outdoor 0.75 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AHRI Certified
- Frequency: 60 Hz
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Recommended Breaker Size: 15 Amps
- Parts Warranty: 5 Years
Specifications
- AFUE:
- 96.00 %
- AMP:
- 0.13, 0.20, 12.1, 8.5
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coating:
- Aluminum
- Collection:
- 19 Series
- Compressor Type:
- Swing
- Configuration:
- Horizontal, Upflow
- Decibel Rating (dB):
- 48 dB
- Depth:
- 11-13/100 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 21-5/8 in
- ISO:
- Yes
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 65-3/5 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Material:
- Steel, Stainless Steel
- Max CFM:
- 1035 cfm
- Max Fuse Size:
- 15
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Outdoor Condenser
- Refrigerant:
- R-410A
- SEER:
- 19
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 55 lb
- Width:
- 26-14/25 in
- Zones:
- 1