5 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
DCG Series 5 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully charged for fifteen feet of tubing length
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- Application:
- Light Commercial
- BTU:
- 30000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 92000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- DCG Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 21 in
- EER:
- 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 22 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 90
- Material:
- Aluminum, Steel
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- 2H/2C
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 50 lb
- Width:
- 21 in