3 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
DCG Series 3 Tons 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully charged for fifteen feet of tubing length
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Light Commercial
- BTU:
- 80000
- BTU Cooling Rating:
- 90000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DCG Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 48-3/16 in
- Energy Star Compliant:
- No
- Height:
- 38-13/16 in
- MBH:
- 90
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- 2H/2C
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 535 lb