3 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
DTC 3 Tons 13 SEER R-410A Single-Stage Commercial Packaged Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- SmartShift® technology with short-cycle protection to ensure quiet, reliable defrost
Specifications
- AMP:
- 40
- Application:
- Light Commercial
- BTU:
- 45500
- BTU Cooling Rating:
- 35000 Btu/h
- BTU Heat Rating:
- 33600 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- DTC
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Depth:
- 34 in
- EER:
- 12
- ETL Listed:
- Yes
- Height:
- 35 in
- MBH:
- 45.5
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 534 lb
- Width:
- 66-1/2 in