7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser
DX11 Series 7.5 Ton Two Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-stage energy-efficient compressor
- Quiet operating top discharge
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Complies with ASHRAE 90.1-2016
- High and Low pressure switches
- Factory installed filter drier
- Brass liquid and suction service valves
- High-efficiency copper tube/aluminum fin coil
- AHRI Certified
- ETL Listed
Specifications
- AMP:
- 60
- Application:
- Commercial
- BTU Cooling Rating:
- 93000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- DX11 Series
- Depth:
- 35-1/2 in
- EER:
- 11.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 41-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Length:
- 35-1/2 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 90
- Max CFM:
- 3000 cfm
- Origin:
- Domestic
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Two
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 7.5 Ton
- Type:
- GDX11TA0903
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 325 lb
- Width:
- 35-1/2 in