1/6 hp Commercial Air Conditioner Condenser
DX13S 1/6 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy-efficient compressor
- Factory-installed filter drier
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ground lug connection
- Units meet the performance outlined in table 6.8.1B of ASHRAE standard 90.1-2010
- Contactor with lug connection
- Service valves with sweat connections and easy-to-access gauge ports
Specifications
- AMP:
- 40
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Collection:
- DX13S
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29 in
- EER:
- 12.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 28-3/4 in
- Horsepower:
- 1/6 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 20
- Origin:
- Domestic
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 197/208/230/253V
- Weight:
- 228 lb
- Width:
- 29 in