7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Daikin

DZ11 Series 7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DZ11 Series 7.5 Ton Two Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #GDZ11TA0903
  • Item #7641396
  • Manufacturer Part #DZ11TA0903
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-stage energy-efficient compressor with internal pressure relief valve
  • High-capacity, steel-cased, bi-flow heat pump filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Discharge line muffler
  • Reliable, time-initiated, temperature terminated defrost control
  • High and low pressure switches
  • Check flow rater heating mode expansion device
  • Liquid refrigerant return protection
  • Complies with ASHRAE 90.1-2016
  • High-efficiency copper tube/aluminum fin coil
  • Requires Certification

Specifications

AMP:
60
Application:
Commercial
BTU:
90000
BTU Cooling Rating:
93000 Btu/h
BTU Heat Rating:
82000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
DZ11 Series
Depth:
35-1/2 in
EER:
11
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
41-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ground Mount
Length:
35-1/2 in
Liquid Line (OD):
5/8 in
MBH:
90
Max CFM:
3000 cfm
Origin:
Domestic
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
Two
Suction Line (OD):
1-3/8 in
Tonnage:
7.5 Ton
Type:
GDZ11TA0903
UL Listed:
No
Volts:
208/230V
Weight:
355 lb
Width:
35-1/2 in