1 Ton Heat Pump 208/230V Single Phase R-410A
FTX Series 1 Ton Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 80.00 %
- AMP:
- 0.36
- Application:
- Ductless Mini-Splits, Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 8900 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 431 ft3/min
- Coating:
- Aluminum
- Collection:
- FTX Series
- Compressor Type:
- Swing
- Configuration:
- Downflow, Horizontal, Upflow
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-27/32 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.0
- Height:
- 11-1/3 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Igniter
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 30-5/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Material:
- Steel
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 15
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Stages:
- Single
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 18 lb
- Width:
- 30-29/32 in
- Zones:
- 1