15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTXS Series 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-D airflow - Auto-swing (up, down and right, left)
- Intelligent eye occupancy sensor
- IR controller included
- Frequency: 60 Hz
- Auto-restart (after power failure)
- AHRI Certified
- Hot start technology
- Titanium apatite photocatalytic air purifying
- Parts Warranty: 5 Years
Specifications
- AMP:
- 50
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- BTU Heat Rating:
- 15000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 360 ft3/min
- Collection:
- FTXS Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 45 dB
- Depth:
- 9-3/4 in
- EER:
- 14.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- ISO:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 45-5/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 593 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.6
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 41-5/16 in
- Zones:
- 1