Daikin
FTXS Series 9 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone
Part #DFTXS09LVJU | Item #4847531 | Manufacturer Part #FTXS09LVJU
MBH:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- IR controller included
- Auto-swing 3-D airflow (up, down, right and left)
- Intelligent eye occupancy sensor
- Titanium apatite photocatalytic air purifying filter
- Hot start technology
- Auto-restart (after power failure)
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Documents
Specifications
AFUE: 80.00
AMP: 50
Auto Switching Heat Cool : No
BTU: 9000
BTU Cooling Rating: 9000 Btu/h
BTU Heat Rating: 9000 Btu/h
Blower Type: Direct Drive
CEC Compliant: Not for Sale in CA
CFM: 145
Coil Type: Evaporator
Collection: FTXS Series
Compressor Type: Scroll
Configuration: Multi
Decibel Rating dB : 42 dB
Depth: 8-11/25 in
Drain Opening: 5/8 in
EER: 15.3
ETL Listed: Yes
Energy Star Compliant: No
HSPF: 12.5
Height: 11-5/8 in
Horsepower: 1/2 hp
ISO Specifications: Yes
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 31-1/2 in
Liquid Line OD : 1/4 in
MBH: 9
Max CFM: 420
Maximum Airflow: 420
Moisture Removal Pints Per Day : 58
Origin: Global
Phase: Single Phase
Refrigerant: R-410A
SEER: 24.5
Stages: 1H/1C
Suction Line OD : 3/8 in
Tonnage: 4 Tons
UL Listed: No
Volts: 208/230V
Weight: 20
Width: 31-1/2 in
Wireless Communication: Wi-Fi
Zones: 1