18 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone

You last purchased this on
 
Daikin

MXS Series 18 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

MXS Series 18 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone

  • Fast #
  • Part #D2MXS18NMVJUA
  • Item #7014052
  • Manufacturer Part #2MXS18NMVJUA
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency inverter driven swing compressor
  • Cooling operating limit (14 to 114.8° F/-10 to 46° C)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Parts Warranty: 5 Years
  • AHRI Certified
  • Frequency: 60 Hz
  • Specialized drain pan design for improved cold climate drainage
  • Heating operating limit (5 to 59.9° F/-15 to 15.5° C)
  • Recommended Breaker Size: 20 Amps
  • Requires Certification

Specifications

AMP:
15.8
Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18900 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
CFM:
2150 ft3/min
Collection:
MXS Series
Compressor Type:
Inverter
Decibel Rating (dB):
51 dB
Depth:
12-5/8 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
10.7
Height:
28-15/16 in
ISO:
Yes
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
164 ft
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
2150 cfm
Max Fuse Size:
20
Origin:
Global
Phase:
Single Phase
Product Type:
Outdoor Condenser
Refrigerant:
R-410A
SEER:
18.9
Stages:
1H/1C
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
123 lb
Width:
34-1/4 in
Zones:
2