• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman 15 Series 1-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Air Conditioner

DRKN18NMVJU

MBH:

SPECIFICATIONS

AMP
20
Auto Switching Heat Cool
Yes
BTU
18000
CEC Compliant
Not for Sale in CA
Collection
15 Series
Configuration
Horizontal, Upflow
Decibel Rating dB
56 dB
Depth
12-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Ignition System
Silicon Nitride
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Material
Steel
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
187/253V
Weight
90
Width
34-1/4 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS