DESCRIPTION

  • Gasketed
  • Smooth finish

Dallas Specialty & Manufacturing Dal-Drain 2 in. PVC Stainless Steel Gasket Clamp Shower Drain

DD2T

Color Finish

 

SPECIFICATIONS

Collection
Dal-Drain
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY