DESCRIPTION

  • Used for corrosion and abrasion protection of potable water lines and tubing, (copper, CPVC, polybutylene, or steel piping) in underground installations and penetration of concrete floors and footings

Dallas Specialty & Manufacturing 2 in. x 200 ft. Pipe Guard Sleeve

DDS2B

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Fits Pipe Size
6 in
Length
200 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday