1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve

You last purchased this on
 
Dallas Specialty & Manufacturing

Dal-Sleeve® 1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dallas Specialty & Manufacturing

Dal-Sleeve® 1/2 - 1 in. x 200 ft. Polyethylene Pipe Sleeve

  • Fast #
  • Part #DDS123B
  • Item #526607
  • Manufacturer Part #DS-123-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dallas Specialties dal-sleeve pipe guard sleeving, the most comprehensive line of sizes industry wide
  • Dal-sleeve comes in a variety of sizes to sleeve Copper or PVC pipe up to 6 in pipe size
  • Used for corrosion and abrasion protection of potable water lines and tubing, (copper, CPVC, polybutylene, or steel piping) in underground installations and penetration of concrete floors and footings
  • Dal-Sleeve is a trademark of Dallas specialty
  • Available in red, blue, yellow, purple or black
  • IAPMO / UPC listed
  • Made in USA
  • Marks and protects pipes before slab foundation is poured
  • Material: Polyethylene
  • Requires Certification

Documents


Specifications

Application:
Abrasion Protection, Corrosion Protection
Collection:
Dal-Sleeve®
Color Finish Category:
Blues
Color Finish Name:
Blue
Fits Pipe Size:
1/2 in - 1 in
IAPMO Listed -:
Yes
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Pipe Sleeve
Thickness:
6 mil