3 - 6 in. x 400 ft. Polyethylene Pipe Sleeve
Dal-Sleeve® 3 - 6 in. x 400 ft. Polyethylene Pipe Sleeve
Frequently Purchased Together
Product Details
- Dal-sleeve comes in a variety of sizes to sleeve Copper or PVC pipe up to 6 in pipe size
- Marks and protects pipes before slab foundation is poured
- Dallas Specialties dal-sleeve Pipe guard sleeving, the most comprehensive line of sizes industry wide
- Material: Polyethylene
- IAPMO / UPC listed
- Dal-Sleeve is a trademark of Dallas specialty
- Available in Red, Blue, Yellow, Purple or Black
- Made in USA
Specifications
- Application:
- Abrasion Protection, Corrosion Protection
- Collection:
- Dal-Sleeve®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fits Pipe Size:
- 3 in - 6 in
- IAPMO Listed -:
- Yes
- Length:
- 400 ft
- Material:
- Plastic, Resin
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Pipe Sleeve
- Thickness:
- 6 mil
- UL Listed:
- No