3 in. Inside Caulk Plastic Cleanout

You last purchased this on
 
Dallas Specialty & Manufacturing

3 in. Inside Caulk Plastic Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dallas Specialty & Manufacturing

3 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #DS3DBCOP
  • Item #7314262
  • Manufacturer Part #DS3DBCO-P
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Drain Base Height:
8-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
10 in
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC, DWV
Outlet Type:
Hub
Plug Included:
No