2 in. Threaded Plastic Stainless Steel Shower Drain

You last purchased this on
 
Dallas Specialty & Manufacturing

Dal-Drain 2 in. Threaded Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dallas Specialty & Manufacturing

Dal-Drain 2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #DD2T
  • Item #206712
  • Manufacturer Part #DD-2-T
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth finish
  • Gasketed
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Dal-Drain
Color Finish Category:
Whites
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Outlet Type:
Threaded