DESCRIPTION

Dan-Loc Bolt & Gasket 2-1/2 in. Stainless Steel Stud Nut

BA193B8SBWNDL

Inside Diameter:

SPECIFICATIONS

Grade
8
Inside Diameter
1/2 in
Length
2-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY