DESCRIPTION

Dan-Loc Bolt & Gasket Studding Nut

BA320L7SBWN1012

Head Diameter:

SPECIFICATIONS

Color Finish
Black
Head Diameter
1.375
Length
10-1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY