DESCRIPTION

Danby Products 15 in. 34-Bottle Built-In Wine Cooler in Stainless Steel/Black

DDWC1534BLS

Height:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Capacity
3.7 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
24-3/4 in
Height
34-1/16 in
Volts
120V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY