17-2/16 in. 1.7 cu. ft. Compact Refrigerator in Black
17-2/16 in. 1.7 cu. ft. Compact Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Wire Shelf
- 1 full and 1 half width door shelves
- Reversible Door
- Freezer Compartment
- Tall bottle door storage
Documents
Specifications
- Application:
- Residential
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 5-1/4 ft
- Depth:
- 14-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 19-5/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Length:
- 14-11/25 ft
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 1.7 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Width:
- 17-2/16 in