2.26 cf 2-Cycle Portable Electric Top Load Washer in White
2.26 cf 2-Cycle Portable Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twin Tub Washer
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- Capacity:
- 2.26 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/8 in
- Energy Star Compliant:
- No
- Height:
- 36-1/4 in
- Power Source:
- Electric
- RPM:
- 1400
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 63.93 lb
- Width:
- 29 in