24-1/4 in. Single Tap Kegerator in Black Stainless

Part #DDKC5811BSL  |  Item #4814714  |  Manufacturer Part #DKC5811BSL

Color/Finish: Black Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: For Sale in CA

Capacity: 5.8 cu ft

Color Finish: Black Stainless

Color Finish Category: Blacks

Depth: 24 in

Height: 35 in

Product Type: Single Tap Kegerator

Width: 24-1/4 in