DESCRIPTION

  • 1 1/2 glass shelves for maximum storage versatility
  • 18 month warranty
  • CanStor® beverage dispenser
  • Counter-high compact refrigerator
  • Independent freezer section
  • Integrated door handle
  • Manual (push button) defrost
  • Mechanical thermostat
  • Tall bottle storage

Danby Products Danby® 3.2 cf Refrigerator with Push Button Defrost

DDCR88BLDD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Danby®
Color Finish
Black
Color Finish Category
Blacks
Depth
18-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/16 in
Installation Type
Freestanding
Width
17-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY