18-7/10 in. 3.2 cu. ft. Compact Refrigerator in Black

This product has been replaced by

No image available
3.2 REFRIG, BLAC
Manufacturer Part #DCR032A2BDD
You last purchased this on
 
Danby

18-7/10 in. 3.2 cu. ft. Compact Refrigerator in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
3.2 REFRIG, BLAC
Manufacturer Part #DCR032A2BDD
Danby

18-7/10 in. 3.2 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #DDCR032C1BDB
  • Item #7568414
  • Manufacturer Part #DCR032C1BDB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manual Defrost
  • Tall Bottle Storage
  • 1 full width and 1 - 1/2 width adjustable wire shelves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Capacity:
3.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
17-63/100 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
32-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
Refrigerator Capacity (Cu Ft):
3.2 cu ft
Refrigerator Type:
Compact
UL Listed:
No
Weight:
50.71 lb
Width:
18-7/10 in