DESCRIPTION

Danby Products 5.3 CF Beverage Center in Stainless Steel/Black With Glass Door

DDBC514BLS

Height:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.3 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
23-3/4 in
Height
34-3/8 in
Refrigerator Type
Wine Coolers
Volts
115V
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY