23-13/16 in. 5.3 cu. ft. Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #SWC057D1BSS
Designer 23-13/16 in. 5.3 cu. ft. Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 50 bottle wine cooler
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Collection:
- Designer
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-11/16 in
- Energy Star Compliant:
- No
- Height:
- 34-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Volts:
- 115V
- Width:
- 23-13/16 in