17-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black Stainless Steel
17-11/16 in. 3.2 cu. ft. Compact Refrigerator in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent freezer section
- 1 1/2 glass shelves for maximum storage versatility
- Counter-high compact refrigerator
- Integrated door handle
- CanStor® beverage dispenser
- Tall bottle storage
- Manual (push button) defrost
- Mechanical thermostat
- 18 month warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 18-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-11/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 3.2 cu ft
- Refrigerator Type:
- Compact
- Volts:
- 115V
- Width:
- 17-11/16 in