Danby Products

Danby® 18-11/16 in. 3 cf Double Door Refrigerator with Freezer in Stainless Steel

Part #DDCRM31BSLDD  |  Manufacturer Part #DCRM31BSLDD

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spotless steel - looks identical to real stainless steel but without the smudging
  • Separate True Zero-Degree freezer provides superior performance
  • Partial automatic defrost
  • Interior Light
  • Integrated handle
  • Tall bottle storage
  • Clear vegetable crisper and cover
  • Smooth back design for a flush fit against walls
  • Reversible door hinge for left or right hand opening
  • 18 month warranty

Green

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Collection: Danby®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 20-7/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-9/16 in

Installation Type: Freestanding

Interior Light: Yes

Refrigerator Capacity Cu Ft : 3 cu ft

Type: DDCRM31BSLDD

Volts: 115V

Width: 18-11/16 in